Check Availability
  • SHIMPO 

    Physical Therapy Kit,5-13/16" H

  • Item # 407J32
  • Mfr. Model # FGV-PT200
Physical Therapy Kit,5-13/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J32
Mfr. Model # FGV-PT200
UNSPSC #42251502
Shipping Weight 7.0 lbs
Country of Origin Japan *
Item Physical Therapy Kit
Accuracy +/- 0.2% F.S
Display 4 Digit LCD
Temperature Range 32 Degrees to 176 Degrees F
Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
Length 3"
Width 3"
Height 5-13/16"
Resolution 0.1 lb., 0.01 kg
Power Source Rechargeable NiMH Battery
Capacity 200 lb., 100 kg, 1000 N
Features Real Time Mode, Peak Hold Mode, Selectable Units
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms