Check Availability
  • SHIMPO 

    Physical Therapy Kit, 9-1/16" H, 2-3/8" L

  • Item # 407J26
  • Mfr. Model # MF-PT100
Physical Therapy Kit, 9-1/16" H, 2-3/8" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407J26
Mfr. Model # MF-PT100
UNSPSC #42251502
Shipping Weight 8.5 lbs
Country of Origin Japan *
Item Physical Therapy Kit
Accuracy +/-0.2% F.S
Display 2" Diameter Analog Dial
Includes Carrying Case, Flat Head Attachment, Chisel Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hook, Large Hook, Large V-Hook, Padded ERGO Accessories, Handle, NIST Certificate
Length 2-3/8"
Width 2-1/16"
Height 9-1/16"
Resolution 0.5 lb.
Capacity 100 lb.
Dial Graduation 0.5 lb.
Features Real Time Mode, Peak Hold Mode
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In