Check Availability
  • SHIMPO 

    NEMA 4X Digital Stroboscope, 115VAC

  • Item # 411G95
  • Mfr. Model # DT-311J
NEMA 4X Digital Stroboscope, 115VAC NEMA 4X Digital Stroboscope,115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411G95
Mfr. Model # DT-311J
UNSPSC #41115317
Shipping Weight 6.2 lbs
Country of Origin Japan *
Item NEMA 4X Digital Stroboscope
Flashes per Minute User Selectable
RPM Range 200 to 1500
Resolution 1 fpm
Display 4-Digit LED
Accuracy +/-1 digit
Average Power (W) 10
Phase Shift 0 Degrees to 359 Degrees
Auto Step Size User Adjustable
Auto Step Rate User Adjustable
Flash Output (Joules) 4500 Lux
External Input/Output Triggers No
Flash Duration 10 to 40 uSec
Power Requirement 115VAC 50/60 Hz
Includes Rubber Strobe Guard with Handle, Input, Power Cable with Connector
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions