Check Availability
  • SHIMPO 

    Mechanical Force Gauge,Range 5 lb

  • Item # 4TLE8
  • Mfr. Model # MF-5
Mechanical Force Gauge,Range 5 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nidec SHIMPO mechanical force gauge measures tension (pull) or compression (push) in real time or peak mode for assembly line quality control. 165-lb. overload protection safeguards against damage. It is complete with compression attachments and an extension rod.
Show More Close
 

Technical Specifications

Item # 4TLE8
Mfr. Model # MF-5
UNSPSC #41111934
Catalog Page 568
Shipping Weight 2.8 lbs
Country of Origin Japan *
Item Mechanical Force Gauge
Range 5 lb
Dial Graduation 0.025 lb
Accuracy +/-0.2% FS
Measuring Units Pound
Measurement Modes Real time, Peak mode
Function Peak Hold
Display Analog
Includes (Flat Head, Hook, Chisel, Notched Head, Cone Head, Large Hook and Large V-hook) Attachments, Extension Rod, Carrying Case and Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions