Check Availability
  • SHIMPO 

    Maximum Pin Grip, 2mm, M6 Thread

  • Item # 5NRJ3
  • Mfr. Model # FG-M6PIN2
Maximum Pin Grip, 2mm, M6 Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NRJ3
Mfr. Model # FG-M6PIN2
UNSPSC #41111934
Shipping Weight 0.03 lbs
Country of Origin Japan *
Item Maximum Pin Grip,2mm,M6 Thread
For Use With FGE and FGV Series Force Gauges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions