Check Availability
  • SHIMPO 

    Force Gauge, LCD, Aluminum, 14 to 104F

  • Item # 29FK07
  • Mfr. Model # FG-7004
Force Gauge, LCD, Aluminum, 14 to 104F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FK07
Mfr. Model # FG-7004
UNSPSC #41112403
Shipping Weight 2.8 lbs
Country of Origin China *
Item Force Gauge
Range 4.4 lbf
Resolution 5 mN, 0.005 N, 0.5 gf, 0.0005 kgf, 0.01 ozf, 0.001 lbf
Accuracy +/- 0.2% FS
Measuring Units mN, N, gf, kgf, ozf, lbf
Measurement Modes Real Time Track Mode, Peak Mode, Auto Peak with timed Peak Reset
Function 180 Degrees Auto-reversible display, tension/compression & data storage icons, high low limits with audible & visual indication, comparator output, data logging for sending to PC or printer
Display Dot Matrix LCD
Auto Power Off Yes
Sampling Rate 1000 Hz
Memory 1000 Points
Includes Charger, USB/Charger Cable, (6) Force Adapters, Calibration Cert.
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions