Check Availability
  • SHIMPO 

    Film Grip, 20mm Wide, M4 Thread

  • Item # 5NRH2
  • Mfr. Model # FG-M4FLM20
Film Grip, 20mm Wide, M4 Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NRH2
Mfr. Model # FG-M4FLM20
UNSPSC #41111934
Shipping Weight 0.19 lbs
Country of Origin Japan *
Item Film Grip,20mm Wide,M4 Thread
For Use With FGE and FGV Series Force Gauges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In