Check Availability
  • SHIMPO 

    Fabric Grip, M10 Thread

  • Item # 5NRN7
  • Mfr. Model # FG-M10FAB80U
Fabric Grip, M10 Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NRN7
Mfr. Model # FG-M10FAB80U
UNSPSC #41111934
Shipping Weight 1.86 lbs
Country of Origin Japan *
Item Fabric Grip,M10 Thread
For Use With FGE and FGV Series Force Gauges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In