Check Availability
  • SHIMPO 

    Digital Torque Meter,Range 4.425 lb-in

  • Item # 4TLG4
  • Mfr. Model # TNP-0.5
Digital Torque Meter,Range 4.425 lb-in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital Torque Meters
• Accuracy: ±0.5% 1000 Hz sampling rate 4-digit LCD
Precision, 1-touch instruments capture peak Open/Close torque values, with avg., min., and max. Selectable comparator and High-Go-Low setpoints for large-batch testing. N-cm, mN-m, kg-cm, g-cm, or lb.-in. units. Auto-Off extends the life of the rechargeable battery. Software and USB cable included for data export and analysis. Also include four 30mm chuck pins and AC adapter.
Show More Close
 

Technical Specifications

Item # 4TLG4
Mfr. Model # TNP-0.5
UNSPSC #41111934
Shipping Weight 19.05 lbs
Country of Origin China *
Item Digital Torque Meter
Range 50.00 N-cm, 500.0 mN-m, 5099 g-cm, 4.425 lb.-in.
Resolution 0.01 N-cm, 0.1 mN-m, 1 g-cm, 0.005 lb.-in.
Accuracy +/-0.5% FS
Measuring Units Newton Centimeter, Millinewton Meter, Gram Centimeter or Pound Inch
Measurement Modes Average Mode, Opening Peak Mode, Closing Peak Mode
Function User Selectable Comparator, Hi-Lo Set Points and One Button Memory Operation
Display 4 Digit LCD
Power Source Rechargeable NiMH Battery or AC Adapter/Charger
Auto Power Off Yes
Sampling Rate 1000 Hz
Memory 1000 Data Points, Statistics (Average, Max and Min)
Interface USB
Output Type USB
Includes USB Cable, AC Adapter, (4) 30 mm Chuck Pins and Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions