Check Availability
  • SHIMPO 

    Digital Stroboscope, 115VAC 50/60 Hz

  • Item # 411G93
  • Mfr. Model # DT-315A
Digital Stroboscope, 115VAC 50/60 Hz Digital Stroboscope,115VAC 50/60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411G93
Mfr. Model # DT-315A
UNSPSC #41115317
Shipping Weight 5.0 lbs
Country of Origin Japan *
Item Digital Stroboscope
Flashes per Minute User Selectable
RPM Range 40 to 35,000
Resolution 0.1 fpm From 40.0 to 5000 fpm, 0.2 fpm From 5001 to 8000 fpm, 0.5 fpm from 8001 to 10,000 fpm, 1 fpm from 10,001 to 35,000 fpm
Display 5-Digit LED
Accuracy +/-0.01%
Average Power (W) 10
Phase Shift 0 Degrees to 359 Degrees
Auto Step Size User Adjustable
Auto Step Rate User Adjustable
Flash Output (Joules) 4500 Lux
External Input/Output Triggers Yes
Flash Duration 10 to 40 uSec
Power Requirement 115VAC 50/60 Hz
Recharge Time 2 hr.
Battery Life 1-2 hr.
Includes Handle, Flashtube Removal Tool, AC Charged, Adapter
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions