Check Availability
  • SHIMPO 

    Digital Stroboscope, 230VAC 50/60 Hz

  • Item # 411G92
  • Mfr. Model # DT-311A-230V
Digital Stroboscope, 230VAC 50/60 Hz Digital Stroboscope,230VAC 50/60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411G92
Mfr. Model # DT-311A-230V
UNSPSC #41115317
Shipping Weight 3.35 lbs
Country of Origin Japan *
Item Digital Stroboscope
Flashes per Minute User Selectable
RPM Range 40 to 35,000
Resolution 0.1 fpm From 40.0 to 5000 fpm, 0.2 fpm From 5001 to 8000 fpm, 0.5 fpm from 8001 to 10,000 fpm, 1 fpm from 10,001 to 35,000 fpm
Display 5-Digit LED
Accuracy +/-0.01%
Average Power (W) 10
Phase Shift 0 Degrees to 359 Degrees
Auto Step Size User Adjustable
Auto Step Rate User Adjustable
Flash Output (Joules) 4500 Lux
External Input/Output Triggers Yes
Flash Duration 10 to 40 uSec
Power Requirement 230VAC 50/60 Hz
Includes Handle, Flashtube Removal Tool
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In