Check Availability
  • SHIMPO 

    Digital Force Gauge,Range 16 Oz,USB

  • Item # 4TLC5
  • Mfr. Model # FGV-1XY
Digital Force Gauge,Range 16 Oz,USB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features standard or peak measurement modes, selectable force direction indication, and reversible keypad. Auto-Off can be disabled for continuous use with included AC adapter/charger. Includes tension attachment (hook), compression attachments (chisel, flat, notched, and cone), metric/English thread adapter, extension rod, and hanger. Measures standard and peak tension (pull) or compression (push) of mechanical items and systems. Model has overload output signal that automatically terminates test-stand operation and also features selectable High/Low comparator, onboard min./max./peak/avg./standard deviation.

• Accuracy: ±0.2% 1000 Hz sampling rate
• 4-digit LCD with reversible viewing direction
Show More Close
 

Technical Specifications

Item # 4TLC5
Mfr. Model # FGV-1XY
UNSPSC #41111934
Catalog Page 568
Shipping Weight 2.4 lbs
Country of Origin China *
Item Digital Force Gauge
Range 16 Oz, 1 lb, 500 g, 5 N
Resolution 0.01 oz, 0.001 lb, 0.1 g, 0.001 N
Accuracy +/-0.2% FS
Measuring Units Ounce, Pound, Gram or Newton
Measurement Modes Standard, Compression Peak, Tension Peak
Function User Selectable Comparator, Hi-Lo
Display 4 Digit LCD
Power Source Rechargeable Nickel Hydride Battery or AC Adapter/Charger
Auto Power Off Yes
Sampling Rate 1000 Hz
Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Interface USB
Output Type USB, Analog, Overload/Comparator
Includes AC Adapter/Charger, USB Output Cable, (Hook, Chisel, Flat Head, Notched Head, Hanger and Cone Head Attachments), Thread Adapter, Carrying Case and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions