Check Availability
  • SHIMPO 

    Digital Force Gauge, 0.5 lb., 4 Digit LCD

  • Item # 40JZ93
  • Mfr. Model # FGE-0.5XY
Digital Force Gauge, 0.5 lb., 4 Digit LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nidec SHIMPO digital force gauge offers standard or peak measurement modes, force direction indication, peak hold, and reversible keypad. Choose units in oz., lb., g, or Newton to measure standard and peak tension (pull) or compression (push) of mechanical items and systems.
Auto-Off can be disabled for continuous use with the included AC adapter/charger.
It is complete with tension attachment (hook), compression attachments (chisel, flat, notched, and cone), metric/English thread adapter, extension rod, and hanger.
Show More Close
 

Technical Specifications

Item # 40JZ93
Mfr. Model # FGE-0.5XY
UNSPSC #41111934
Catalog Page 568
Shipping Weight 2.22 lbs
Country of Origin China *
Item Digital Force Gauge
Range 0 to 0.5 lb.
Resolution 0.01 oz, 0.001 lb, 0.1 g, 0.001 N
Accuracy +/-0.2% FS
Measuring Units Ounce, Pound, Gram or Newton
Measurement Modes Real Time Track Mode, Peak Mode
Display 4 Digit LCD
Power Source Rechargeable Battery or Included AC Adapter/Charger
Auto Power Off Yes
Sampling Rate 1000 Hz
Includes AC Adapter/Charger, Carrying Case, Hook, Chisel, Flat Head, Notched Head, Hanger, Cone Head, Metric to Inch Thread Adapter, Extension Rod
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions