Check Availability
  • SHIMPO 

    Contact Adapter, 1-1/4"Lx1-1/4"Wx1-3/4"H

  • Item # 49VY92
  • Mfr. Model # DT-2100-OP-CAS
Contact Adapter, 1-1/4"Lx1-1/4"Wx1-3/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VY92
Mfr. Model # DT-2100-OP-CAS
UNSPSC #41112802
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Contact Adapter
For Use With DT-2100
Length (In.) 1-1/4
Width (In.) 1-1/4
Height (In.) 1-3/4
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions