Check Availability
  • SHIMPO 

    Clevis Grip, M10 Thread

  • Item # 5NRN5
  • Mfr. Model # FG-M10CLV10U
Clevis Grip, M10 Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NRN5
Mfr. Model # FG-M10CLV10U
UNSPSC #41111934
Shipping Weight 0.3 lbs
Country of Origin Japan *
Item Clevis Grip,M10 Thread
For Use With FGE and FGV Series Force Gauges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In