Check Availability
Floor Marking Tape, Solid, Continuous Roll, 6" Width, 1 EA
  • SHIELDMARK 

    Floor Marking Tape, Solid, Continuous Roll, 6" Width, 1 EA

  • Item # 9YDT9
  • Mfr. Model # 6RR
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use 2-color safety warning tape for marking obstructions, low hanging objects, pillars, handrails, passageways, aisles, and potentially hazardous areas or objects. Designed for use in industrial plants, commercial buildings, institutions, and recreational facilities.

• 8"W continuous roll
• Durable vinyl material
• Easy to apply and maintenance free
• Withstands temperatures from 14° to 176°F
Show More Close
 

Technical Specifications

Item # 9YDT9
Mfr. Model # 6RR
UNSPSC #31201520
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 6"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Rubber
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend

* This product's country of origin is subject to change

Compliance and Restrictions