Check Availability
  • SHIELDMARK 

    Floor Marking Tape, Solid, T, 2" Width, 100 PK

  • Item # 3YTH5
  • Mfr. Model # WHITET
Floor Marking Tape, Solid, T, 2" Width, 100 PK Floor Marking Tape,T,2In W,6In L,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SHIELDMARK floor marking tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 2"W die-cut T-shape
• Increases safety and awareness
• Increases productivity
• Durable vinyl construction
Show More Close
 

Technical Specifications

Item # 3YTH5
Mfr. Model # WHITET
UNSPSC #31201520
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color White
Width 2"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape T
Material Vinyl
Thickness 55 mil
Performance Temp. 55 Degrees to 185 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
Adhesion Strength 83 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions