Check Availability
  • Fire Extinguishers
  • SHIELD FIRE PROTECTION 

    Fire Extinguisher Set, Dry Chemical, Monoammonium Phosphate, 2-1/2 lb., 1A:10B:C UL Rating

  • Item # 178T65
  • Mfr. Model # 54611/22-5-65101-8/13315DAUT/54561
Fire Extinguisher Set, Dry Chemical, Monoammonium Phosphate, 2-1/2 lb., 1A:10B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178T65
Mfr. Model # 54611/22-5-65101-8/13315DAUT/54561
UNSPSC #46191601
Shipping Weight 6.15 lbs
Country of Origin USA *
Item Fire Extinguisher Set
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 1A:10B:C
Capacity 2-1/2 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 15"
Diameter 3-3/8"
Cylinder Material Steel
Operating Pressure 100 psi
Discharge Time 8 to 10 sec.
Range Max. 15 ft.
Bracket Included Vehicle
Handle Material Aluminum
Valve Material Metal
Rechargeable No
Disposable Yes
Hose Included No
Standards UL Listed
Fire Extinguisher Class ABC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In