This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SHIELD FIRE PROTECTION 

    Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 5 lb., 3A:40B:C UL Rating

  • Item # 35WT41
  • Mfr. Model # 10914R
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 5 lb., 3A:40B:C UL Rating

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35WT41
Mfr. Model # 10914R
UNSPSC #46191601
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 3A:40B:C
Capacity 5 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 17"
Diameter 4.25"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 13 to 15 sec.
Range Max. 18 ft.
Bracket Included Wall
Handle Material Aluminum
Valve Material Aluminum
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
Fire Extinguisher Bracket Type Wall Mount
Fire Extinguisher Class ABC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms