Check Availability
  • SHELLAB 

    Digital Incubator, 8° to 70°(C), Voltage: 120

  • Item # 13R409
  • Mfr. Model # SMI12
Digital Incubator, 8° to 70°(C), Voltage: 120
Qty
  • Web Price
    $5,739.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering heated doors and an air jacket design for precise temperature uniformity, this SHELLLAB incubator has an over temperature alarm and an independent secondary thermostat. Model has a sealed, inner glass door that helps provide a view into the chamber without compromising samples or the chamber environment. The durable, stainless steel panels and doors help reduce contamination and allow for easy cleaning.
Show More Close
 

Technical Specifications

Item # 13R409
Mfr. Model # SMI12
UNSPSC #41104412
Catalog Page 638
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Incubator
Temp. Range (C) 8 Degrees to 70 Degrees
Capacity (Cu.-Ft.) 11.74
Overall Height 75.75"
Overall Width 25.25"
Overall Depth 27.25"
Digital/Analog Digital
Chamber Depth 25.7"
Chamber Height 19.2"
Chamber Width 20"
Number of Shelves 2
Refrigerated / Non-Refrigerated Non-Refrigerated
Includes Cord, 4 Rubberized Feet, 4 Shelf Slides
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions