Check Availability
  • SHELLAB 

    Carbon Dioxide Digital Incubator, 8° to 60°(C), Voltage: 120

  • Item # 13T080
  • Mfr. Model # SCO6WE
Carbon Dioxide Digital Incubator, 8° to 60°(C), Voltage: 120
Qty
  • Web Price
    $5,746.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.
Show More Close
 

Technical Specifications

Item # 13T080
Mfr. Model # SCO6WE
UNSPSC #41104412
Shipping Weight 310.0 lbs
Country of Origin USA *
Item Incubator
Incubator Type Carbon Dioxide
Temp. Range (C) 8 Degrees to 60 Degrees
Capacity (Cu.-Ft.) 5.52
Overall Height 40.25"
Overall Width 26"
Overall Depth 25.75"
Digital/Analog Digital
Chamber Depth 20"
Chamber Height 23.25"
Chamber Width 20.5"
Number of Shelves 3
Refrigerated / Non-Refrigerated Non-Refrigerated
Includes Cord, 4 Rubberized Feet, 6 Shelf Slides, 4 Shelf Standards, Copper Slug, Tubing Kit, Upper Air Duct, Humidity Pan
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions