Check Availability
  • SHELBY 

    Firefighters Gloves, M, Bl/Gld, PR

  • Item # 30RR74
  • Mfr. Model # 5280G
Firefighters Gloves, M, Bl/Gld, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high performance gloves are fire-retardant, heat-and-abrasion-resistant. They stay sealed against liquids with a laminated Goreā„¢ PTFE barrier/thermal liner, which helps prevent liquids from coming into contact with your hand. The 1-pc. lining is permanently sewn into each glove's shell, reducing lining pullouts. These gloves are designed in a gunn style cut with a wraparound index finger.
Show More Close
 

Technical Specifications

Item # 30RR74
Mfr. Model # 5280G
UNSPSC #46181504
Catalog Page 1815
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Firefighters Gloves
Cuff Gauntlet
Size M
Application Structural
Color Blue/Gold
Palm Material Brushed Pigskin Leather
Back Material Elkhide Leather
Lining Thermal Modacrylic Fleece
Thumb Style Wing
Design Pre Curve
Standards NFPA 1971 2013
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms