Check Availability
  • SHEL LAB 

    13.7 Cu. Ft. Forced Air Basic Digital Oven, 37"H x 34" W x 47" D

  • Item # 13R399
  • Mfr. Model # SMO14-2
13.7 Cu. Ft. Forced Air Basic Digital Oven, 37"H x 34" W x 47" D
Qty
  • Web Price
    $5,314.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R399
Mfr. Model # SMO14-2
UNSPSC #41104502
Catalog Page 638
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Basic Digital Oven
Convection Type Forced Air
Temp. Range (C) 15 Degrees Degrees to 260 Degrees
Overall Height 37"
Overall Width 34"
Overall Depth 47"
Temp. Accuracy +/-3.0 Degrees C @ 150 Degrees C
Chamber Height 31"
Chamber Width 30.7"
Chamber Depth 24.7"
Voltage 220
Watts 3100
Capacity (Cu.-Ft.) 13.7
Temp. Uniformity +/-3 Degrees C @ 150 Degrees C
Preheat Time 24 min. to 150 Degrees C
Number of Doors 1
Number of Shelves 3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In