Check Availability
  • Pipe and Test Plugs
  • SHAW PLUGS 

    3/8" Snap-Tite Mech Expansion Plug, Brass, Zinc Plated Steel, Neoprene Rubber

  • Item # 6VFR1
  • Mfr. Model # 51001
3/8" Snap-Tite Mech Expansion Plug, Brass, Zinc Plated Steel, Neoprene Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VFR1
Mfr. Model # 51001
UNSPSC #40142313
Catalog Page 2817
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Mech Expansion Plug
Type Snap-Tite
Nominal Size 3/8"
Min. Dia. 0.38"
Max. Diameter 0.405"
Max. Back Pressure 25 ft. of Head
Material Brass, Zinc Plated Steel, Neoprene Rubber
For Use In Low pressure seal in circular openings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.