Check Availability
  • SHAW PLUGS 

    3/4" Turn-Tite Mech Expansion Plug, Brass, Zinc Plated Steel, Neoprene Rubber

  • Item # 6VFN0
  • Mfr. Model # 52098
3/4" Turn-Tite Mech Expansion Plug, Brass, Zinc Plated Steel, Neoprene Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VFN0
Mfr. Model # 52098
UNSPSC #40142313
Catalog Page 2818
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Mech Expansion Plug
Type Turn-Tite
Nominal Size 3/4"
Min. Dia. 0.719"
Max. Diameter 0.81"
Max. Back Pressure 24 ft. of Head
Material Brass, Zinc Plated Steel, Neoprene Rubber
For Use In Low pressure seal in circular openings
* This product's country of origin is subject to change

Compliance and Restrictions