Check Availability
  • SHAVIV 

    Deburring Replacement Blade, Q11

  • Item # 45NY08
  • Mfr. Model # 151-00132
Deburring Replacement Blade, Q11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NY08
Mfr. Model # 151-00132
UNSPSC #23171605
Shipping Weight 0.04 lbs
Country of Origin Israel *
Item Deburring Replacement Blade
Type Q11
Material Plastic, Ceramic
Application For Deflashing Plastics, Straight Edges, Hole Edges, Slot/Keyways, Sheets, Mold Gate Trim
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions