Check Availability
  • SHAVIV 

    Deburring Replacement Blade, UF 1

  • Item # 45JD80
  • Mfr. Model # 155-00051
Deburring Replacement Blade, UF 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JD80
Mfr. Model # 155-00051
UNSPSC #23171605
Shipping Weight 0.19 lbs
Country of Origin Israel *
Item Deburring Replacement Blade
Type UF 1
Material High Speed Steel
Application Flat Surfaces
Dia. (In.) 0.25
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions