Check Availability
  • SHAVIV 

    Deburring Replacement Blade,E 800

  • Item # 45JD22
  • Mfr. Model # 151-29018
Deburring Replacement Blade,E 800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JD22
Mfr. Model # 151-29018
UNSPSC #23171605
Shipping Weight 0.1 lbs
Country of Origin Israel *
Item Deburring Replacement Blade
Type E 800
Material High Speed Steel
Application Straight, Hole and Corner Edges
Dia. (In.) 0.13
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions