Check Availability
  • SHAVIV 

    Deburring Replacement Blade,B 12

  • Item # 45JD20
  • Mfr. Model # 151-29016
Deburring Replacement Blade,B 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JD20
Mfr. Model # 151-29016
UNSPSC #23171605
Shipping Weight 0.069 lbs
Country of Origin Israel *
Item Deburring Replacement Blade
Type B 12
Material High Speed Steel
Application Straight and Hole Edges
Dia. (In.) 0.09
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions