Check Availability
  • SHAVIV 

    Deburring Blade Holder, Steel

  • Item # 45NW88
  • Mfr. Model # 153-29139
Deburring Blade Holder, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NW88
Mfr. Model # 153-29139
UNSPSC #23171605
Shipping Weight 0.25 lbs
Country of Origin Israel *
Item Deburring Blade Holder
Material Steel
Application For Burr-Bi, All R Blades
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions