Check Availability
  • SHAT-R-SHIELD 

    96" 75 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5000 Lumens, 3500K Bulb Color Temp.

  • Item # 33H568
  • Mfr. Model # F96T12 Neutral Deluxe
96" 75 Watts Linear Fluorescent Lamp, T12, Single Pin (Fa8), 5000 Lumens, 3500K Bulb Color Temp.
Qty
  • Web Price
    $48.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H568
Mfr. Model # F96T12 Neutral Deluxe
UNSPSC #39101605
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 75
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 15,000 hr.
Lumens 5000
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 88.0
Bulb Designation F75T12/ECO
High Output No
Standards UL Listed and NSF Certified. Meet FDA, OSHA, ASME, and CFIA Regulations,Meets 2012 Lighting Legislation Energy Standards
Case Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms