Check Availability
  • SHAT-R-SHIELD 

    96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5900 Lumens, 4100K Bulb Color Temp.

  • Item # 9UCN5
  • Mfr. Model # 43548S
96" 59 Watts Linear Fluorescent Lamp, T8, Single Pin (Fa8), 5900 Lumens, 4100K Bulb Color Temp.
Qty
  • Web Price
    $48.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UCN5
Mfr. Model # 43548S
UNSPSC #39101605
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Single Pin (Fa8)
Max. Overall Bulb Length 96"
Watts 59
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Specialty
Average Bulb Life 24,000 hr.
Lumens 5900
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 82.0
Bulb Designation FO96/841/ECO (PK X 24)
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Dimmable No
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms