Check Availability
  • SHAT-R-SHIELD 

    9.0 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 3000K Bulb Color Temp.

  • Item # 426J97
  • Mfr. Model # 06208K
9.0 Watts LED Lamp, BR30, Medium Screw (E26), 650 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426J97
Mfr. Model # 06208K
UNSPSC #39112102
Shipping Weight 0.35 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape BR
Bulb Shape BR30
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 9.0
Wattage Equivalency 65W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 110 Degrees
Lumens 650
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5"
Light Bulb Dia. 3-3/4"
Bulb Power Source Direct Wired
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 45 Degrees C
Bulb Manufacturers Warranty Length 3 yr.
Rough Service Yes
High Output No
Three-Way No
Energy Star Compliant No
Standards UL Listed, NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms