Check Availability
  • SHAT-R-SHIELD 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2600 Lumens, 4100K Bulb Color Temp.

  • Item # 21GP84
  • Mfr. Model # F32T8/TL950/ALTO
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2600 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shatter-resistant lamp has a protective coating that helps reduce glass breakage. If this lamp is accidentally broken, virtually all glass, mercury, and phosphors are safely contained within the protective coating.
Show More Close
 

Technical Specifications

Item # 21GP84
Mfr. Model # F32T8/TL950/ALTO
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Average Bulb Life 36,000 hr.
Lumens 2600
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 90.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F32T8/TL950/Alto
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 30
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms