Check Availability
  • SHAT-R-SHIELD 

    48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2725 Lumens, 4100K Bulb Color Temp.

  • Item # 21GP85
  • Mfr. Model # F32T8 ADV841/EW/ALTO 28WATT
48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2725 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GP85
Mfr. Model # F32T8 ADV841/EW/ALTO 28WATT
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 28
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Average Bulb Life 44,000 hr.
Lumens 2725
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F32T8/ADV841/EW/28W
High Output No
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 30
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms