Check Availability
  • SHAT-R-SHIELD 

    46" 49 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 4800 Lumens, 5000K Bulb Color Temp.

  • Item # 21GP82
  • Mfr. Model # F54T5850/HO/ALTO 49WATT
46" 49 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 4800 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GP82
Mfr. Model # F54T5850/HO/ALTO 49WATT
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.2 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 46"
Watts 49
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Average Bulb Life 30,000 hr.
Lumens 4800
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
High Output Yes
Standards Meets 2012 Lighting Legislation Energy Standards
Case Quantity 40
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms