Check Availability
  • SHAT-R-SHIELD 

    400 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 25,000 Lumens, 3800K Bulb Color Temp.

  • Item # 9UCM7
  • Mfr. Model # 93800S
400 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 25,000 Lumens, 3800K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical lamp is long-lasting, efficient, and creates a very bright light that is ideal for outdoor applications and for lighting large areas like warehouses and factories.
Show More Close
 

Technical Specifications

Item # 9UCM7
Mfr. Model # 93800S
UNSPSC #39101612
Shipping Weight 6.75 lbs
Country of Origin Mexico *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT37
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 3800K
Lumens 25,000
Max. Overall Bulb Length 14"
Shatter-Resistant Yes
Light Technology Metal Halide
Light Appearance 3000 to 3999K, Warm White
Bulb Type High Output
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions