Check Availability
  • SHAT-R-SHIELD 

    40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2300 Lumens, 3500K Bulb Color Temp.

  • Item # 33H577
  • Mfr. Model # FB40/T12/NX/6 12PK
40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2300 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H577
Mfr. Model # FB40/T12/NX/6 12PK
UNSPSC #39101605
Catalog Page 485
Shipping Weight 0.75 lbs
Country of Origin China *
Item U-Shaped Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-7/16"
Bulb Bend Radius 6"
Light Bulb Dia. 1-1/2"
Watts 40
Light Appearance 3000 to 3999K, Warm White
Lumens 2300
Average Bulb Life 21,000 hr.
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 3500K
Color Rendering Index 90.0
Bulb Start Type Rapid
Bulb Designation FB40T12/NX/6
Standards UL Listed and NSF Certified. Meet FDA, OSHA, ASME, and CFIA Regulations,Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions