Check Availability
  • SHAT-R-SHIELD 

    39 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 550 Lumens, 3000K Bulb Color Temp.

  • Item # 33H572
  • Mfr. Model # 39PAR38/HAL/NFL25 130V
39 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 550 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.
Show More Close
 

Technical Specifications

Item # 33H572
Mfr. Model # 39PAR38/HAL/NFL25 130V
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Skirted (E26)
Watts 39
Average Bulb Life 1500 hr.
Lumens 550
Voltage 130
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 25 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Narrow Flood
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation 39PAR38/HAL/NFL25
Shatter-Resistant Yes
Three-Way No
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions