Check Availability
  • SHAT-R-SHIELD 

    32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3000K Bulb Color Temp.

  • Item # 6DZF6
  • Mfr. Model # FB32T8/TL730/6/ALTO
32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2650 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DZF6
Mfr. Model # FB32T8/TL730/6/ALTO
UNSPSC #39101605
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item U-Shaped Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-7/16"
Bulb Bend Radius 6"
Light Bulb Dia. 1"
Watts 32
Light Appearance 3000 to 3999K, Warm White
Lumens 2650
Average Bulb Life 24,000 hr.
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 3000K
Color Rendering Index 78.0
Bulb Start Type Rapid
Bulb Designation FB32T8/TL730/6/ALTO
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions