Check Availability
  • SHAT-R-SHIELD 

    30 Watts Incandescent Lamp, R20, Medium Screw (E26), 140 Lumens, 2850K Bulb Color Temp., 1 EA

  • Item # 45PD15
  • Mfr. Model # 30R20 120V
30 Watts Incandescent Lamp, R20, Medium Screw (E26), 140 Lumens, 2850K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bulb provides bright, nonglaring illumination in corridors and other environments with recessed lighting.
Show More Close
 

Technical Specifications

Item # 45PD15
Mfr. Model # 30R20 120V
UNSPSC #39101612
Shipping Weight 0.09 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R20
Watts 30
Bulb Base Type Medium Screw (E26)
Lumens 140
Bulb Finish Frosted
Bulb Color Temp. 2850K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 30R20
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Spot
Max. Overall Bulb Length 3-61/64"
Light Bulb Dia. 2-1/2"
Bulb Beam Angle 45 Degrees
Average Bulb Life 2000 hr.
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In