Check Availability
  • SHAT-R-SHIELD 

    29 Watts Halogen Lamp, A19, Medium Screw (E26), 380 Lumens, 2790K Bulb Color Temp.

  • Item # 21GP87
  • Mfr. Model # 29WA19CL 2CT
29 Watts Halogen Lamp, A19, Medium Screw (E26), 380 Lumens, 2790K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GP87
Mfr. Model # 29WA19CL 2CT
UNSPSC #39101601
Catalog Page 493
Shipping Weight 3.0 lbs
Country of Origin India *
Item Halogen Lamp
Overall Bulb Shape A
Bulb Shape A19
Bulb Base Type Medium Screw (E26)
Watts 29
Average Bulb Life 1000 hr.
Lumens 380
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Max. Overall Bulb Length 4-1/8"
Dimmable Yes
Light Bulb Dia. 2-3/8"
Bulb Finish Clear
Bulb Color Temp. 2790K
Bulb Designation 29WA19/HAL/CL
Shatter-Resistant Yes
Three-Way No
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Bulb Primary Application General Purpose
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Welcome Sign In