Check Availability
  • SHAT-R-SHIELD 

    250 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 22,000 Lumens, 4200K Bulb Color Temp.

  • Item # 40HX08
  • Mfr. Model # M250 BU/ED28
250 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 22,000 Lumens, 4200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HID lamps are compact, with high light output and life ratings better than incandescents and similar to fluorescents. Like incandescents, HID lamps provide a point light source that allows good optical control. Metal halide lamps deliver sparkling white light, effective for stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 40HX08
Mfr. Model # M250 BU/ED28
UNSPSC #39101614
Catalog Page 492
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED28
Bulb Base Type Mogul Screw (E39)
Watts 250
Bulb Color Temp. 4200K
Lumens 22,000
Max. Overall Bulb Length 8-5/16"
Shatter-Resistant Yes
Bulb Designation M250 BU/ED28
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 3-1/2"
Bulb Finish Clear
Bulb Beam Angle 360 Degrees
Average Bulb Life 10,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures No
Indoor/Outdoor Usage Indoor/Outdoor
ANSI Code M58
Standards UL Listed, NSF Approved
* This product's country of origin is subject to change

Compliance and Restrictions