Check Availability
  • SHAT-R-SHIELD 

    250 Watts Incandescent Lamp, R40, Medium Screw (E26), 2800K Bulb Color Temp., 1 EA

  • Item # 11D011
  • Mfr. Model # 250BR40/1
  • (1)
250 Watts Incandescent Lamp, R40, Medium Screw (E26), 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11D011
Mfr. Model # 250BR40/1
UNSPSC #39101612
Shipping Weight 0.36 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R40
Watts 250
Bulb Base Type Medium Screw (E26)
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 250BR
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Heat Lamps
Light Distribution Spot
Max. Overall Bulb Length 6-1/2"
Light Bulb Dia. 5"
Average Bulb Life 5000 hr.
Three-Way No
For Enclosed Fixtures Yes
High Output No
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Housing Glass
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions