Check Availability
  • SHAT-R-SHIELD 

    24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13)

  • Item # 25VG26
  • Mfr. Model # F20T12BL
24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protective Shat-R-Shield® coating contains virtually all harmful material if the lamp accidentally breaks.
Show More Close
 

Technical Specifications

Item # 25VG26
Mfr. Model # F20T12BL
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.4 lbs
Country of Origin Canada *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 20
Light Appearance No Rated Color Temp, Blacklight
Bulb Primary Application Bug
Average Bulb Life 9000 hr.
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
High Output No
Standards UL, NSF
Case Quantity 15
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms