Check Availability
  • SHAT-R-SHIELD 

    19.0 Watts Screw-In CFL, Twist, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.

  • Item # 6DZF1
  • Mfr. Model # CFL-EL 19W/MINI TWIST/27K
19.0 Watts  Screw-In CFL, Twist, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CFL technology can save you energy costs and allows bulb to last up to 13 times longer than a standard incandescent. Best performance is achieved when operated base-up, at 77°F ambient temp. For indoor use only and not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 6DZF1
Mfr. Model # CFL-EL 19W/MINI TWIST/27K
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.2 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape
Dimmable No
Wattage Equivalency 75W INC
Watts 19.0
Bulb Base Type Medium Screw (E26)
Bulb Shape Twist
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-7/16"
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Standard
Lumens 1200
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 19CFL/27
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Min. Starting Temp. -20 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
High Output No
Standards Meets 2012 Lighting Legislation Energy, UL Listed, NSF
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions