Check Availability
  • SHAT-R-SHIELD 

    15.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1000 Lumens, 2700K Bulb Color Temp.

  • Item # 36WH35
  • Mfr. Model # 15W/A19/LED/2700K
  • (1)
15.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1000 Lumens, 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety-coated LED lamp has a thin layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. Ideal for any application exposed to harsh environments.
Show More Close
 

Technical Specifications

Item # 36WH35
Mfr. Model # 15W/A19/LED/2700K
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.42 lbs
Country of Origin China *
Item LED Waterproof Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 15.0
Wattage Equivalency 75W INC/18 to 20W CFL
Bulb Color Temp. 2700K
Light Technology LED
Light Appearance 2700 to 2999K, Soft White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 270 Degrees
Lumens 1000
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-1/4"
Light Bulb Dia. 2-23/64"
Bulb Power Source Plug and Play
Bulb Designation 15W/A19/LED/2700K
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards IP68
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms