Check Availability
  • SHAT-R-SHIELD 

    14.0 Watts Screw-In CFL, Twist, Medium Screw (E26), 900 Lumens 2700K Bulb Color Temp.

  • Item # 19MH97
  • Mfr. Model # CFL 14W/MINI/UVB TWIST/27K
14.0 Watts  Screw-In CFL, Twist, Medium Screw (E26), 900 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MH97
Mfr. Model # CFL 14W/MINI/UVB TWIST/27K
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.15 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape
Dimmable No
Wattage Equivalency 60W INC
Watts 14.0
Bulb Base Type Medium Screw (E26)
Bulb Shape Twist
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-3/8"
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Standard
Lumens 900
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 14CFL/UVB/27
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. -20 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
High Output No
Standards Meets 2012 Lighting Legislation, UL Listed, NSF
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions