Check Availability
  • SHAT-R-SHIELD 

    125 Watts Incandescent Lamp, BR40, Medium Screw (E26), 2800K Bulb Color Temp., 1 EA

  • Item # 33H575
  • Mfr. Model # 125BR40/1
125 Watts Incandescent Lamp, BR40, Medium Screw (E26), 2800K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H575
Mfr. Model # 125BR40/1
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.4 lbs
Country of Origin South Korea *
Item Incandescent Lamp
Overall Bulb Shape BR
Bulb Shape BR40
Watts 125
Bulb Base Type Medium Screw (E26)
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant Yes
Bulb Designation 125BR40
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Heat Lamps
Light Distribution Spot
Max. Overall Bulb Length 6-1/2"
Light Bulb Dia. 5"
Average Bulb Life 5000 hr.
Three-Way No
For Enclosed Fixtures No
High Output No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).