Check Availability
  • SHAT-R-SHIELD 

    12.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1150 Lumens, 5000K Bulb Color Temp.

  • Item # 36WH36
  • Mfr. Model # 12W/A19/LED/DIM/5000K
12.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1150 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety-coated LED lamp has a thin layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. Ideal for any application exposed to harsh environments.
Show More Close
 

Technical Specifications

Item # 36WH36
Mfr. Model # 12W/A19/LED/DIM/5000K
UNSPSC #39112102
Catalog Page 512
Shipping Weight 0.46 lbs
Country of Origin China *
Item LED Waterproof Lamp
Overall Bulb Shape A
Bulb Shape A19
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Watts 12.0
Wattage Equivalency 75W INC/18 to 20W CFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Standard
Bulb Beam Angle 270 Degrees
Lumens 1150
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 4-13/32"
Light Bulb Dia. 2-23/64"
Bulb Power Source Plug and Play
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards IP68
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms